



€912.00/ pieceexcl. VAT
€1,103.52incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 19000 |
Material | Painted steel |
Colour | Red |
Reel diameter | 600 mm |
With hose | No |
For hose inside diameter | 5/16" in |
Max. operating pressure reel | 600 bar |
Max. flow rate | 40 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Size of drum thread connection (inch) | 1/2" |
A | 370 mm |
B | 590 mm |
C | 600 mm |
D | 150 mm |
€158.60/ pieceexcl. VAT
€191.91incl. VAT
Estimated delivery date - 15/12/2026