



€2,243.80/ pieceexcl. VAT
€2,715.00incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 19000 |
Material | Painted steel |
Colour | Red |
Reel diameter | 600 mm |
With hose | Yes |
Hose type | 1-SINGLE-1SN |
For hose inside diameter | 3/4" in |
Total length | 30 m |
Max. operating pressure reel | 200 bar |
Max. flow rate | 135 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Hose fitting type | Female swivel thread |
Thread Size | 3/4" BSP cyl. |
Size of drum thread connection (inch) | 1" |
A | 450 mm |
B | 540 mm |
C | 600 mm |
D | 300 mm |
€158.60/ pieceexcl. VAT
€191.91incl. VAT
Estimated delivery date - 17/12/2026