



€1,549.00/ pieceexcl. VAT
€1,874.29incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 19000 |
Material | Painted steel |
Colour | Red |
Reel diameter | 600 mm |
With hose | No |
For hose inside diameter | 3/4" in |
Max. operating pressure reel | 100 bar |
Max. flow rate | 135 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Size of drum thread connection (inch) | 1" |
A | 450 mm |
B | 540 mm |
C | 600 mm |
D | 300 mm |
€158.60/ pieceexcl. VAT
€191.91incl. VAT
Estimated delivery date - 16/12/2026