DEEPWATER

DEEPWATER NU-BOLT set NON-GRIP XL HDG 2", Bolt Ø 3/8"; I-rod width 1"

  • ERIKS:13556141
Image 1
Image 2
Image 1
Image 2
Complete anti-corrosion pipe support assembly consisting of a galvanized steel U-bolt with Standard Polyshrink™, four nuts and an XL cut-and-drilled standard white I-ROD® support piece with flats. The half-round I-ROD® minimizes pipe-to-support contact, promotes drainage and drying, and electrically isolates the pipe from the support, while the Polyshrink™ sleeve helps protect the pipe coating during installation. The XL non-gripping configuration provides extra clearance to reduce binding and help protect the coating during pipe movement.
Save to list

€43.09/ pieceexcl. VAT

€52.14incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEEPWATER
Series
NU-BOLT™ set
Type
Non-gripping XL
Nominal pipe size
2" in
Bolt diameter
3/8" in
I-Rod® width
1" in
NU-bolt™ finish
HDG
Polyshrink™ type
Standard
I-Rod® material
Standard
Temperature range
from -110 to 83 °C