
web.jpg&w=1536&q=80)

web.jpg&w=160&q=80)

€42.31/ pieceexcl. VAT
€51.20incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEEPWATER |
Series | NU-BOLT™ set |
Type | Non-gripping XL |
Nominal pipe size | 1" in |
Bolt diameter | 3/8" in |
I-Rod® width | 1" in |
NU-bolt™ finish | HDG |
Polyshrink™ type | Standard |
I-Rod® material | Standard |
Temperature range | from -110 to 83 °C |