DEEPWATER

DEEPWATER NU-BOLT set NON-GRIP HDG 12"

  • ERIKS:12688882
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Complete anti-corrosion pipe support assembly consisting of a galvanized steel U-bolt with Standard Polyshrink™, four nuts and a cut-and-drilled standard white I-ROD® support piece with flats. The half-round I-ROD® minimizes pipe-to-support contact, promotes drainage and drying, and electrically isolates the pipe from the support, while the Polyshrink™ sleeve helps protect the pipe coating during installation. The non-gripping configuration allows thermal expansion and contraction without lateral movement.
Save to list

€143.18/ pieceexcl. VAT

€173.25incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEEPWATER
Series
NU-BOLT™ set
Type
Non-gripping
Nominal pipe size
12" in
Bolt diameter
7/8" in
I-Rod® width
1 ½" in
NU-bolt™ finish
HDG
Polyshrink™ type
Standard
I-Rod® material
Standard
Temperature range
from -110 to 83 °C