DEEPWATER

DEEPWATER NU-BOLT set GRIP 316 2-1/2", Bolt Ø 1/2"; I-rod width 1"

  • ERIKS:12640556
Image 1
Image 2
Image 1
Image 2
Complete anti-corrosion pipe support assembly consisting of a 316 stainless steel U-bolt with Standard Polyshrink™, four nuts and a cut-and-drilled standard white I-ROD® support piece. The half-round I-ROD® minimizes pipe-to-support contact, promotes drainage and drying, and electrically isolates the pipe from the support, while the Polyshrink™ sleeve helps protect the pipe coating during installation. The gripping configuration is intended to hold the pipe firmly in position.
Save to list

€70.42/ pieceexcl. VAT

€85.21incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEEPWATER
Series
NU-BOLT™ set
Type
Gripping
Nominal pipe size
2 ½" in
Bolt diameter
1/2" in
I-Rod® width
1" in
NU-bolt™ finish
316
Polyshrink™ type
Standard
I-Rod® material
Standard
Temperature range
from -110 to 171 °C