




€44.60/ pieceexcl. VAT
€53.97incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEEPWATER |
Series | NU-BOLT™ set |
Type | Gripping |
Nominal pipe size | 1 ½" in |
Bolt diameter | 3/8" in |
I-Rod® width | 1" in |
NU-bolt™ finish | 316 |
Polyshrink™ type | Standard |
I-Rod® material | Standard |
Temperature range | from -110 to 171 °C |