DEEPWATER

DEEPWATER I-ROD 5 FT 3/4" (=1.5 m)

  • ERIKS:13365905
Image 1
Image 2
Image 1
Image 2
Half-round I-ROD® strip in standard white thermoplastic for anti-corrosion pipe supports. The rounded profile minimizes the contact area between pipe and support, promotes drainage and drying, and electrically isolates the pipe from the support to reduce crevice and galvanic corrosion.
Save to list

€53.60/ meterexcl. VAT

€64.86incl. VAT

10.5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEEPWATER
Series
I-Rod®
I-Rod® width
3/4" in
I-Rod® material
Standard
Temperature range
from -110 to 83 °C