

€76.41/ pieceexcl. VAT
€92.46incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEB STOKO |
Series | STOKO® Vario® Ultra |
Type | 27655 |
Model | 27655 |
Reservoir capacity | 2000 ml |
Holder colour | White |
Height | 330 mm |
Width | 135 mm |
Depth | 135 mm |
€49.30/ pieceexcl. VAT
€59.65incl. VAT
Estimated delivery date - 08/12/2026€35.24/ pieceexcl. VAT
€42.64incl. VAT
4 In stock - Estimated delivery date 16/11/2026€20.43/ pieceexcl. VAT
€24.72incl. VAT
Sold per: 6Min. order: 6
4 In stock - Estimated delivery date 02/12/2026