

€76.41/ pieceexcl. VAT
€92.46incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEB STOKO |
Series | STOKO® Vario® Ultra |
Type | 26180 |
Model | 26180 |
Reservoir capacity | 2000 ml |
Holder colour | Black |
Height | 330 mm |
Width | 135 mm |
Depth | 135 mm |