




€145.78/ pieceexcl. VAT
€176.39incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEB STOKO |
Series | STOKO® Vario® mat |
Type | PN89741X10 |
Model | PN89741X10 |
Reservoir capacity | 2000 ml |
Holder colour | White |
Height | 322 mm |
Width | 126 mm |
Depth | 140 mm |