DEB STOKO

DEB STOKO Skin protection centre Protect/Cleanse/Care 590x510mm SSCSML1

  • ERIKS:12991131
  • Manufacturer:5010424028479
Image 1
ERIKS/DEB SANITISE 1000 DISPENSER

Dispenser for cartridge 1 L.
Save to list

€189.94/ pieceexcl. VAT

€229.83incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Type
SSCSML1
Model
SSCSML1NL
Height
590 mm
Width
510 mm
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 2L HVY2LDP

  • Eriks:11879163
  • Manufacturer:HVY2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 25/11/2026