DEB STOKO

DEB STOKO Skin hygiene centre Protect/Desinfect/Care 569x455mm SHYCTR1

  • ERIKS:12991122
  • Manufacturer:5010424028493
Image 1
ERIKS/DEB SANITISE 1000 DISPENSER

Dispenser for cartridge 1 L.
Save to list

€189.94/ pieceexcl. VAT

€229.83incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Type
SHYCTR1
Model
SHYCTR1NL
Height
569 mm
Width
455 mm
Spare parts & accessories
Product Image

DEB STOKO Dispenser Sanitise 1L SAN1LDSEN

  • Eriks:11879039
  • Manufacturer:SAN1LDGER

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 25/11/2026
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 25/11/2026
Product Image

DEB STOKO Dispenser antimicrobial 1L type ANT1LDGER

  • Eriks:11879054
  • Manufacturer:ANT1LDGER

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 25/11/2026