DEB STOKO

DEB STOKO Skin cleansing super heavy Kresto Classic 2L cartridge

  • ERIKS:12986261
  • Manufacturer:4016208098721
Image 1
Contains a specialist solvent- proven to be toxicologically safe for the skin and has excellent cleansing properties. Contains Eucornol®emulsifying active- increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. Contains patented Astopon®natural scrubbing agent- helps provide a deep clean without damaging the skin or harming the environment .
Save to list

€37.48/ pieceexcl. VAT

€45.35incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Classic
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser HVY2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 2L HVY2LDP

  • Eriks:11879163
  • Manufacturer:HVY2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

9 In stock - Estimated delivery date 13/11/2026