DEB STOKO

DEB STOKO Skin cleansing super heavy Kresto Citrus 4L cartridge

  • ERIKS:12302276
  • Manufacturer:5010424014366
Image 1
Powerful and versatile formula effectively removes a wide range of deeply ingrained and difficult to remove soilings. Orange oil extract quickly cuts through soils to make hand washing quicker and easier. Contains cornmeal scrubbing agent- natural, non-abrasive and biodegradable. Contains skin conditioners such as Jojoba Oil and Wheat Germ Oil.
Save to list

€38.97/ pieceexcl. VAT

€47.15incl. VAT

33 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Citrus
Volume
4 ml
Packaging
Cartridge
Suitable for
Dispenser ULT4LDR
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 4L HVY4LDR

  • Eriks:23166150
  • Manufacturer:HVY4LDRMD

€41.26/ pieceexcl. VAT

€49.92incl. VAT

Estimated delivery date - 27/11/2026