DEB STOKO

DEB STOKO Skin cleansing special Kresto Special ULTRA 2L cartridge

  • ERIKS:12991069
  • Manufacturer:4016208098820
Image 1
Contains a specialist solvent- proven to be toxicologically safe for the skin and has excellent cleansing properties. Contains Eucornol®emulsifying active- increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. Contains patented Astopon®natural scrubbing agent- helps provide a deep clean without damaging the skin or harming the environment .
Save to list

€50.07/ pieceexcl. VAT

€60.58incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Special ULTRA
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser ULT2LDP