DEB STOKO

DEB STOKO Skin cleansing special Kresto Special ULTRA 250 ml tube

  • ERIKS:12754756
  • Manufacturer:4016208819012
Image 1
Special hand cleansers for paints, resins and other very stubborn contamination. Kresto® Special ULTRA is a non-soapy special hand cleanser with a very powerful cleansing action for the removal of especially stubborn contamination. It has particularly good skin compatibility within the product class of ‛special hand cleansers‘.
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

19 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Special ULTRA
Volume
250 ml
Packaging
Pipe