DEB STOKO

DEB STOKO Skin cleansing shower Estesol Hair & Body 2L Kartusche

  • ERIKS:12302263
  • Manufacturer:5010424014267
Image 1
Rrefreshing and invigorating fragrance with no lingering scent. Contains a mild, yet effective blend of cleansing agents- suitable for frequent use. Contains moisture-binding emollients- leaves the skin feeling more comfortable, hydrated and supple.
Save to list

€16.95/ pieceexcl. VAT

€20.51incl. VAT

Sold per: 4Min. order: 4

3 In stock - Estimated delivery date 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Estesol® Hair & Body
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser SHW2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser Cleanse Shower 2L SHW2LDP

  • Eriks:12302271
  • Manufacturer:SHW2LDPMD

€45.90/ pieceexcl. VAT

€55.54incl. VAT

Estimated delivery date - 02/12/2026