DEB STOKO

DEB STOKO Skin cleansing medium heavy Solopol Lime 4L cartridge

  • ERIKS:12302272
  • Manufacturer:5010424014328
Image 1
Works rapidly and effectively to remove a range of everyday ingrained industrial soilings. Contains cornmeal scrubbing agent- natural, non-abrasive and biodegradable. Contains Wheat Germ Oil- a skin conditioning agent with Vitamin E and essential fatty acids to help nourish and rejuvenate the skin
Save to list

€39.69/ pieceexcl. VAT

€48.02incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Solopol® Lime
Volume
4 ml
Packaging
Cartridge
Suitable for
Dispenser HVY4LDR
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 4L HVY4LDR

  • Eriks:23166150
  • Manufacturer:HVY4LDRMD

€41.26/ pieceexcl. VAT

€49.92incl. VAT

Estimated delivery date - 27/11/2026