DEB STOKO

DEB STOKO Skin cleansing medium heavy Solopol Lime 2L cartridge

  • ERIKS:12302273
  • Manufacturer:5010424014304
Image 1
Works rapidly and effectively to remove a range of everyday ingrained industrial soilings. Contains cornmeal scrubbing agent- natural, non-abrasive and biodegradable. Contains Wheat Germ Oil- a skin conditioning agent with Vitamin E and essential fatty acids to help nourish and rejuvenate the skin
Save to list

€22.10/ pieceexcl. VAT

€26.74incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Solopol® Lime
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser HVY2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 2L HVY2LDP

  • Eriks:11879163
  • Manufacturer:HVY2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

9 In stock - Estimated delivery date 16/11/2026