DEB STOKO

DEB STOKO Skin cleansing heavy Solopol Classic PURE 2 L cartridge

  • ERIKS:12990392
  • Manufacturer:4016208098615
Image 1
SolopolClassic PUREis a perfume- and dye-free hand cleanser for removal of heavy contamination. For use in industrial and food industry environments to remove heavy soiling. Highly effective solvent free formula- specially formulated with mild, skin friendly ingredients. Non tainting and HACCP assessed formula- suitable for use in food production and preparation areas. Ideal for frequent use. Contains Aloe Vera- known for its skin soothing propertie. Contains Eucornol- emulsifying active increases the performance of the product. Contains patented Astoponnatural scrubbing agent- helps provide a deep clean.
Save to list

€22.75/ pieceexcl. VAT

€27.53incl. VAT

74 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Solopol® classic PURE
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser HVY2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 2L HVY2LDP

  • Eriks:11879163
  • Manufacturer:HVY2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

9 In stock - Estimated delivery date 16/11/2026