DEB STOKO

DEB STOKO Skin cleansing heavy Solopol Classic 4L cartridge

  • ERIKS:12991128
  • Manufacturer:4016208098592
Image 1
Highly effective solvent free formula. Contains emollientsto leave the skin feeling smooth and firm after hand washing. Ideal for frequent use. Contains Eucornol®- emulsifying active increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. High level of surfactant- provides extra cleansing power to help remove extremely heavy contaminants. Contains Aloe Vera- known for its skin soothing properties.
Save to list

€43.12/ pieceexcl. VAT

€52.18incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Solopol® classic
Volume
4 ml
Packaging
Cartridge
Suitable for
Dispenser HVY4LDR
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 4L HVY4LDR

  • Eriks:23166150
  • Manufacturer:HVY4LDRMD

€41.26/ pieceexcl. VAT

€49.92incl. VAT

Estimated delivery date - 27/11/2026