DEB STOKO

DEB STOKO Skin cleansing heavy Solopol Classic 2L cartridge

  • ERIKS:12991126
  • Manufacturer:4016208098561
Image 1
Highly effective solvent free formula. Contains emollientsto leave the skin feeling smooth and firm after hand washing. Ideal for frequent use. Contains Eucornol®- emulsifying active increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. High level of surfactant- provides extra cleansing power to help remove extremely heavy contaminants. Contains Aloe Vera- known for its skin soothing properties.
Save to list

€22.21/ pieceexcl. VAT

€26.87incl. VAT

40 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Solopol® classic
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser HVY2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 2L HVY2LDP

  • Eriks:11879163
  • Manufacturer:HVY2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

9 In stock - Estimated delivery date 16/11/2026