DEB STOKO

DEB STOKO Skin care normal skin Stokolan Light PURE 1L cartridge

  • ERIKS:12302313
  • Manufacturer:5010424020077
Image 1
Non-greasy, light formula- designed for normal skin to quickly absorb and encourage regular use. Contains Glycerin for moisturising. Contains Shea Butterfor its excellent skin soothing properties. Perfume-free and dye-free formulation. Non tainting and HACCP assessed formula- suitable for use in food production and preparation areas.
Save to list

€25.28/ pieceexcl. VAT

€30.59incl. VAT

31 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Stokolan® Light PURE
Volume
1 ml
Packaging
Cartridge
Property
Cream
Suitable for
Dispenser RES1LDS
Spare parts & accessories
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 02/12/2026