DEB STOKO

DEB STOKO Skin care dry skin Stokolan Sensitive PURE 1L cartridge

  • ERIKS:12991132
  • Manufacturer:4016208099162
Image 1
Enriched skin conditioning formula- specially formulated to nourish, hydrate and soothe sensitive skin. Perfume-free and dye-free. Rich in moisturisers- high levels of Glycerin and Urea supports the skin’s own moisture system. Non tainting and HACCP assessed formula- suitable for use in food production and preparation areas.
Save to list

€40.74/ pieceexcl. VAT

€49.30incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Stokolan® Sensitive PURE
Volume
1 ml
Packaging
Cartridge
Property
Cream
Suitable for
Dispenser RES1LDS
Spare parts & accessories
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 02/12/2026