DEB STOKO

DEB STOKO Skin care dry skin Stokolan Classic 1L cartridge

  • ERIKS:12991105
  • Manufacturer:4016208099100
Image 1
Enriched skin conditioning formula. Restores skin barrier. Contains pharmaceutical Lanolin- a natural lipid known for its excellent moisturising and skin nourishing properties. Non tainting and HACCP assessed formula- suitable for use in food production and preparation areas.
Save to list

€36.77/ pieceexcl. VAT

€44.49incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Stokolan® Classic
Volume
1 ml
Packaging
Cartridge
Property
Cream
Suitable for
Dispenser RES1LDS
Spare parts & accessories
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 02/12/2026