DEB STOKO

DEB STOKO hygienic hand foam soap OxyBAC FOAM Wash 1L cartridge NL

  • ERIKS:12991151
  • Manufacturer:5010424070621
Image 1
Broad spectrum antimicrobial rich-cream foam hand wash with Accelerated Hydrogen Peroxide (AHP).
Perfume-free, dye-free and preservative-free foam hand wash kills 99.999% of many common bacteria.
Does not induce antimicrobial resistance and hydrogen peroxide breaks down into oxygen and water with no environmental contamination.
Specifically formulated for use in food handling environments where high levels of hand hygiene are required; independently tested to prove non-tainting to food.
Save to list

€17.29/ pieceexcl. VAT

€20.92incl. VAT

40 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
OxyBAC® FOAM Wash
Volume
1 ml
Packaging
Cartridge
Spare parts & accessories
Product Image

DEB STOKO Dispenser antimicrobial 1L type ANT1LDGER

  • Eriks:11879054
  • Manufacturer:ANT1LDGER

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 01/12/2026

€50.88/ pieceexcl. VAT

€61.56incl. VAT

Sold per: 15Min. order: 15

1 In stock - Estimated delivery date 23/11/2026