DEB STOKO

DEB STOKO Dispenser Protect 1L PRO1LDS

  • ERIKS:11879043
  • Manufacturer:5010424018104
Image 1
Dispenser for Protect PURE 1L
Save to list

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Stokoderm® Protect PURE
Type
PRO1LDS
Model
PRO1LDS
Reservoir capacity
1 ml
Spare parts & accessories

€42.21/ pieceexcl. VAT

€51.07incl. VAT

Sold per: 6Min. order: 6

18 In stock - Estimated delivery date 16/11/2026

€49.38/ pieceexcl. VAT

€59.75incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 02/12/2026