

€1,597.98/ pieceexcl. VAT
€1,933.56incl. VAT
Estimated delivery date - 09/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 1" (25,4 mm) SAE-B |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 10 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 293 bar |
Max. Speed | 3000 rpm |
Inlet port | SAE 3000 psi 1.1/2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 708-0002-032 |
€1,462.39/ pieceexcl. VAT
€1,769.49incl. VAT
Estimated delivery date - 21/05/2027