

€696.63/ pieceexcl. VAT
€842.92incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-A 2 bolts |
Drive shaft | Cylindrical 3/4" (19,05 mm) SAE-A |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 39 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 152 bar |
Max. Speed | 2400 rpm |
Inlet port | BSP female 1.1/4" BSP |
Outlet port | BSP female 3/4" BSP |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 708398-C |