

€625.50/ pieceexcl. VAT
€756.86incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-A 2 bolts |
Drive shaft | Cylindrical 3/4" (19,05 mm) SAE-A |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 9.8 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 172 bar |
Max. Speed | 4000 rpm |
Inlet port | 1" BSP FF |
Outlet port | 1/2" BSP FF |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 708784-A |