

€3,438.07/ pieceexcl. VAT
€4,160.06incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 2 bolts |
Drive shaft | Cylindrical 1.1/4" (31,75 mm) SAE-C |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 193 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 175 bar |
Max. Speed | 2200 rpm |
Inlet port | SAE 3000 psi 3" |
Outlet port | SAE 3000 psi 1.1/2" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 421967-C |
€2,165.12/ pieceexcl. VAT
€2,619.80incl. VAT
1 In stock - Estimated delivery date 04/11/2026