

€2,521.92/ pieceexcl. VAT
€3,051.52incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-C 2 bolts |
Drive shaft | Cylindrical 1.1/4" (31,75 mm) SAE-C |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 121 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 175 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 2" |
Outlet port | SAE 3000 psi 1.1/4" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 02-137132-CR |
€1,610.72/ pieceexcl. VAT
€1,948.97incl. VAT
Estimated delivery date - 25/02/2027