

€1,607.96/ pieceexcl. VAT
€1,945.63incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 7/8" (22,22 mm) SAE-B |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 39 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 175 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 1.1/2" |
Outlet port | SAE 3000 psi 1" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 02-137109-CR |
€975.13/ pieceexcl. VAT
€1,179.91incl. VAT
Estimated delivery date - 25/02/2027