

€1,568.31/ pieceexcl. VAT
€1,897.66incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Cylindrical 7/8" (22,22 mm) SAE-B |
Execution (single/double) | Single |
Type | Vane pump |
Displacement | 36 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 210 bar |
Max. Speed | 1800 rpm |
Inlet port | SAE 3000 psi 1.1/2" |
Outlet port | SAE 3000 psi 3/4" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 02-137106-CR |
€1,001.78/ pieceexcl. VAT
€1,212.15incl. VAT
1 In stock - Estimated delivery date 04/11/2026