




€1,055.16/ pieceexcl. VAT
€1,276.74incl. VAT
Estimated delivery date - 23/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG16/Cetop 7 |
Type of valve | Meter-in on A and B |
Type adjustment | Screw |
Max. operating pressure | 315 bar |
Max. oilflow | 250 l/min |
Material | Steel |
Height | 51 |
Valve type | Parts in body |