




€1,174.00/ pieceexcl. VAT
€1,420.54incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | 2/2 (in A) |
Model | Conventional |
Max. operating pressure | 250 bar |
Operation | Electrical |
Max. oilflow | 60 l/min |
Voltage | 12 VDC |
Electrical connection | DIN-connector |
Material | Aluminium |
Cartridge model | SBV11 10 C 0 00 |
Manifold type | A324W |
Plug type | VS-10N-1 |
Height | 43,2 |
Valve type | Screw in cartridge valve |
€24.92/ pieceexcl. VAT
€30.15incl. VAT
86 In stock - Estimated delivery date 05/11/2026€1.74/ pieceexcl. VAT
€2.11incl. VAT
810 In stock - Estimated delivery date 05/11/2026