




€81.50/ pieceexcl. VAT
€98.62incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-8-3 |
Number of valves | 1 |
Circuit | A-B to extern |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |
Connections | 7/16 UNF |