




€131.52/ pieceexcl. VAT
€159.14incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-8-2 |
Number of valves | 2 |
Circuit | A-T and B-T |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |
€15.14/ pieceexcl. VAT
€18.32incl. VAT
24 In stock - Estimated delivery date 10/11/2026