




€99.37/ pieceexcl. VAT
€120.24incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-3/C-10-2 |
Number of valves | 2 |
Circuit | In P port (2x) |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |