




€91.68/ pieceexcl. VAT
€110.93incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-3 |
Number of valves | 1 |
Material | Aluminium |
Circuit | In P port |
Max. operating pressure | 210 bar |
Height | 43.2 |