




€83.07/ pieceexcl. VAT
€100.51incl. VAT
27 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-3 |
Number of valves | 1 |
Circuit | In P port to T |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |
€72.82/ pieceexcl. VAT
€88.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026€72.82/ pieceexcl. VAT
€88.11incl. VAT
22 In stock - Estimated delivery date 13/11/2026€72.82/ pieceexcl. VAT
€88.11incl. VAT
4 In stock - Estimated delivery date 13/11/2026