DANFOSS

DANFOSS SW body NG6 alu C-10-3/C-10-2 A A310A 02-185362

  • ERIKS:14232301
Image 1
Image 2
Image 1
Image 2
Save to list

€134.72/ pieceexcl. VAT

€163.01incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Size
NG6/Cetop 3
Cavity
C-10-3/C-10-2
Number of valves
2
Material
Aluminium
Circuit
In A port (2x)
Max. operating pressure
210 bar
Height
43.2
Spare parts & accessories
Product Image

DANFOSS Reducing valve PRV2 10 K 0 3

  • Eriks:1034299
  • Manufacturer:02-112797

€72.82/ pieceexcl. VAT

€88.11incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS Reducing valve PRV2 10 K 0 20

  • Eriks:1034300
  • Manufacturer:02-180002

€72.82/ pieceexcl. VAT

€88.11incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS Reducing valve PRV2 10 K 0 35

  • Eriks:1034301
  • Manufacturer:889434

€72.82/ pieceexcl. VAT

€88.11incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS SW spacer NG6 10mm 02-185273

  • Eriks:14399556
  • Manufacturer:02-185273

€32.55/ pieceexcl. VAT

€39.39incl. VAT

10 In stock - Estimated delivery date 13/11/2026