




€59.56/ pieceexcl. VAT
€72.07incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-2 |
Number of valves | 1 |
Circuit | B-T |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |
€40.20/ pieceexcl. VAT
€48.64incl. VAT
Estimated delivery date - 07/12/2026€54.97/ pieceexcl. VAT
€66.51incl. VAT
2 In stock - Estimated delivery date 13/11/2026€36.70/ pieceexcl. VAT
€44.41incl. VAT
20 In stock - Estimated delivery date 13/11/2026€35.73/ pieceexcl. VAT
€43.23incl. VAT
3 In stock - Estimated delivery date 13/11/2026