




€50.91/ pieceexcl. VAT
€61.60incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-2 |
Number of valves | 1 |
Circuit | A-T |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |
€44.03/ pieceexcl. VAT
€53.28incl. VAT
33 In stock - Estimated delivery date 26/10/2026€44.03/ pieceexcl. VAT
€53.28incl. VAT
8 In stock - Estimated delivery date 26/10/2026€44.03/ pieceexcl. VAT
€53.28incl. VAT
3 In stock - Estimated delivery date 26/10/2026€44.03/ pieceexcl. VAT
€53.28incl. VAT
1 In stock - Estimated delivery date 26/10/2026