




€60.30/ pieceexcl. VAT
€72.96incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-2 |
Number of valves | 2 |
Material | Aluminium |
Circuit | A+B port |
Max. operating pressure | 210 bar |
Height | 43.2 |
€99.87/ pieceexcl. VAT
€120.84incl. VAT
3 In stock - Estimated delivery date 13/11/2026€81.61/ pieceexcl. VAT
€98.75incl. VAT
5 In stock - Estimated delivery date 13/11/2026€96.22/ pieceexcl. VAT
€116.43incl. VAT
7 In stock - Estimated delivery date 13/11/2026€40.20/ pieceexcl. VAT
€48.64incl. VAT
Estimated delivery date - 07/12/2026