




€48.27/ pieceexcl. VAT
€58.41incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | C-10-2 |
Number of valves | 1 |
Circuit | In A port |
Material | Aluminium |
Max. operating pressure | 210 bar |
Height | 43.2 |
€21.47/ pieceexcl. VAT
€25.98incl. VAT
4 In stock - Estimated delivery date 13/11/2026€99.87/ pieceexcl. VAT
€120.84incl. VAT
3 In stock - Estimated delivery date 13/11/2026€81.61/ pieceexcl. VAT
€98.75incl. VAT
5 In stock - Estimated delivery date 13/11/2026€96.22/ pieceexcl. VAT
€116.43incl. VAT
7 In stock - Estimated delivery date 13/11/2026