




€153.68/ pieceexcl. VAT
€185.95incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG6/Cetop 3 |
Cavity | A6610 |
Number of valves | 2 |
Material | Steel |
Circuit | In A and B port |
Max. operating pressure | 350 bar |
Height | 50 |