

€68.46/ pieceexcl. VAT
€82.84incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | W6000 |
Type of coupling | Screw coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dust plug |
Coupling size (inch) | 1.1/4" |